References
Spartex:845092
Rubix:209A8049
EAN:3660338808692
Documents
Product details : SPARTEX 845092 ALUMINIUM SQUARE RULE
Aluminum, Metal Thickness: 1.3 mm
No tip.
Technical specifications
Attributes
| Length | 2000 mm |
|---|---|
| Width | 50 mm |
Show UNSPSC/ECL@SS
£ 46.96 excl. VAT
/ Each
£ 56.35 incl. VAT
- Usually arrives within 14 working days

