Masonry tools
Filter Options
CATEGORIES
crowbar (77)
trowel (71)
mason's chisel (28)
tracing plumb line (25)
putty knife (19)
masonry tools - accessory/spare parts (12)
cold chisel (10)
sponge (10)
digging bar (9)
masonry square (8)
straight-edge (7)
float (5)
formworker's hammer (4)
plumb line (3)
mesh screen (3)
mason's hammer (2)
plasterer's hatchet (2)
peg and bending claw (1)
Brand
3m
(1)
bahco
(14)
dewalt
(3)
draper
(76)
draper expert
(23)
estwing
(7)
facom
(9)
219 Product(s) with 296 variant(s):
SPARTEX 845043 PAINT SCRAPER 70MM WOODEN HANDLE
- spartex:845043
- rubix:209A8221
- ean:3660338810022
- In stock: Next day delivery
- Width:70 mm
£ 7.87 excl. VAT
/ Each
SPARTEX 845614 MASONS MIXING BUCKET CAPACITY 11 LITRE
- spartex:845614
- rubix:209A7815
- ean:3660338807916
- In stock: Next day delivery
- Type:mason's seal
£ 4.21 excl. VAT
/ Each
ROEBUCK CROWBAR, FLAT PROFILE LENGTH 600MM 845654
- roebuck:845654
- rubix:209A8325
- ean:3660338080463
- In stock: Next day delivery
- Length:600 mm
- Weight:1400 g
£ 20.25 excl. VAT
/ Each
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 1000 845660
- Superseded Ref:4971802
- roebuck:845660
- rubix:209A8202
- ean:3660338080517
- In stock: Next day delivery
- Length:1000 mm
- Weight:2880 g
£ 35.29 excl. VAT
/ Each
SPARTEX 845068 PAINT -SCRAPER 20 MM
- spartex:845068
- rubix:209A7828
- ean:3660338810190
- In stock: Next day delivery
- Width:20 mm
£ 3.15 excl. VAT
/ Each
SPARTEX 845077 PLASTERING KNIFE / SCRAPER 180 MM
- spartex:845077
- rubix:209A8219
- ean:3660338810954
- In stock: Next day delivery
- Width:180 mm
£ 8.27 excl. VAT
/ Each
ROEBUCK CHISEL LENGTH 400MM 845647
- roebuck:845647
- rubix:209A8256
- ean:3660338080562
- In stock: Next day delivery
- Length:400 mm
- Width:18 mm
£ 13.17 excl. VAT
/ Each
SPARTEX 854248 SPONGE NATURAL HEAVY DUTY
- spartex:854248
- rubix:209A7520
- ean:3660338100772
- In stock: Next day delivery
- Length:155 mm
- Width:110 mm
- Height:60 mm
£ 9.01 excl. VAT
/ Each
ROEBUCK JOINTING CHISEL 250MM / 60MM BLADE
- Superseded Ref:4968898
- roebuck:5103019
- rubix:2525759
- ean:3660338342264
- In stock: Next day delivery
- Length:250 mm
- Width:60 mm
- Weight:570 g
£ 20.76 excl. VAT
/ Each
ROEBUCK STONE CHISEL, OCTAGONAL PROFILE LENGTH 250MM 845649
- roebuck:845649
- rubix:209A8230
- ean:3660338080609
- In stock: Next day delivery
- Length:250 mm
- Width:23 mm
- Weight:380 g
£ 9.88 excl. VAT
/ Each
SPARTEX 845249 PLUMBLINE LENGTH 2.5 METRE
- spartex:845249
- rubix:209A8158
- ean:3660338809996
- In stock: Next day delivery
- Length:2.5 m
- Weight:400 g
£ 14.85 excl. VAT
/ Each
ROEBUCK 797005 CARPENTER SQUARE
- Superseded Ref:867695
- roebuck:797005
- rubix:216A8296
- ean:3660338043611
- In stock: Next day delivery
- Length:250 mm
£ 15.51 excl. VAT
/ Each
SPARTEX 845242 ROUND TROWEL LENGTH 180MM
- spartex:845242
- rubix:209A7883
- ean:3660338807084
- In stock: Next day delivery
- Shape:round
- Length:180 mm
£ 10.59 excl. VAT
/ Each
SPARTEX 845609 STAINLESS STEEL SPATULA LENGTH 280MM
- spartex:845609
- rubix:209A8213
- ean:3660338807220
- In stock: Next day delivery
- Shape:flat
- Length:280 mm
£ 24.21 excl. VAT
/ Each
SPARTEX 845239 SQUARE TROWEL LENGTH 200MM
- spartex:845239
- rubix:209A7823
- ean:3660338806858
- In stock: Next day delivery
- Shape:square
- Length:200 mm
£ 8.53 excl. VAT
/ Each
ROEBUCK OCTAGONAL PROFILE STONE CHISEL HAND GUARD 300MM
- roebuck:865234
- rubix:209A8531
- ean:3660338195990
- In stock: Next day delivery
- Length:300 mm
- Width:16 mm
- Weight:525 g
£ 11.04 excl. VAT
/ Each
ROEBUCK CROSSCUT POINTED CHISEL LENGTH 300MM RUBBER GRIP 865232
- roebuck:865232
- rubix:209A7844
- ean:3660338195983
- In stock: Next day delivery
- Length:300 mm
- Width:18 mm
£ 18.92 excl. VAT
/ Each
SPARTEX 845081 SET SQUARE LENGTH 600MM
- spartex:845081
- rubix:209A8139
- ean:3660338809064
- In stock: Next day delivery
- Length:600 mm
£ 23.62 excl. VAT
/ Each
SPARTEX 845611 MIXING TRAY BUILDERS CAPACITY 3 LITRE
- spartex:845611
- rubix:209A7817
- ean:3660338807770
- In stock: Next day delivery
- Type:mason's trough
£ 4.12 excl. VAT
/ Each
SPARTEX OCTAGONAL, CROWBAR 1500X25 845536
- spartex:845536
- rubix:209A8157
- ean:3660338080173
- Usually arrives within 14 working days
- Length:1500 mm
- Material:hardened steel
- Weight:7 kg
£ 73.37 excl. VAT
/ Each
SPARTEX 845098 CHALK LINE REEL LENGTH M 30
- spartex:845098
- rubix:209A7522
- ean:3660338809446
- Usually arrives within 14 working days
- Length:30 m
- Material:cotton cable
£ 12.59 excl. VAT
/ Each
SCOTCH-BRITE CELLULOSIC SPONGE LAMINATE 740 GREEN/BEIGE 131 MM X 88 MM
- 3m:10082
- rubix:395A4766
- manufacturer :7100157863
- ean:03134375337786
- Delivery usually within ( 17 ) days
- Length:131 mm
- Width:88 mm
- Height:27 mm
£ 1.60 excl. VAT
/ Each
ROEBUCK BRICK CHISEL WITH HAND GUARD 250MM
- Superseded Ref:3939513
- roebuck:865230
- rubix:209A8530
- ean:3660338195976
- Usually arrives within 14 working days
- Length:250 mm
- Width:70 mm
- Weight:695 g
£ 29.92 excl. VAT
/ Each
SPARTEX 845110 MESH SIEVE 420MM X 8MM
- spartex:845110
- rubix:209A8323
- ean:3660338808074
- Usually arrives within 14 working days
- Mesh:8 mm
- Diameter:450 mm
- Material:wood / steel
£ 40.39 excl. VAT
/ Each
24 items of 219

























