Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Straight-edge
SPARTEX 845096 HEADS FOR RULER
SPARTEX 845096 HEADS FOR RULER
Ferrules for mason's ruler
References
spartex:
845096
rubix:
209A7629
ean:
3660338808838
Technical specifications
Length
100
mm
Width
18
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845096 HEADS FOR RULER
Plastic. .
For rule 100x18 mm
Technical specifications
Attributes
Length
100
mm
Width
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.99
excl. VAT
/
Each
£
5.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 845092 ALUMINIUM SQUARE RULE
SPARTEX 845073 PLASTERING KNIFE / SCRAPER 100 MM
"RAGNI STAINLESS STEEL 11"" X 4-3/4"" PLASTERERS TROWEL - HI-LIFT HANDLE"
"RAGNI STAINLESS STEEL 7"" PLASTERERS BUCKET TROWEL WITH ROUNDED EDGES"
GEDORE 38 20 TYRE LEVER 500 MM
GEDORE 141-300 - PRYBAR
STANLEY 0-55-116 MOULD PRECISION PRYBAR 8 INCH
FACOM CROWBAR 269
STANLEY STHT0-05771 STAINLESS STEEL TAPING KNIFE 10 INCH /254MM
SEALEY AK206 4PC PRY-BAR SET
ROEBUCK CROWBAR, HEXAGONAL PROFILE LENGTH 600MM 845658
ROEBUCK CHISEL LENGTH 400MM 845647
MILWAUKEE 4933471498 M18 FUEL COMPACT BAND SAW (2 X 2.0AH BATTERIES CH
CONTRACTOR 2010-17 POINTING TROWEL 6 INCH
VITREX 102913 DUAL PURPOSE GROUTING SPONGE