SMC AS3201FG-02-06 SPEED CONTROLLER
Stainless steel angled/universal flow regulator AS-FG series
See technical informationReferences
SMC:AS3201FG-02-06
Rubix:112A5205
Manufacturer :00275331

Product details : SMC AS3201FG-02-06 SPEED CONTROLLER
Compatible with non-copper applications, the -FG series can also be used in environments where high-water rinsing could damage standard flow controllers, such as in packaging applications or in the food industry. This series has been designed to offer maximum control by increasing the number of turns of the adjusting screw up to 10. The body and adjuster are made of highly impact-resistant white resin for a clean appearance. This series also includes SMC push-in fittings, available for external tube diameters from 4 to 12 mm.
Technical specifications
Attributes
| Type | smc as3201fg-02-06 speed controller |
|---|---|
| Max. service pressure | 10 bar |
| Series | as-fg |
Show UNSPSC/ECL@SS
£ 26.24 excl. VAT
/ Each
£ 31.49 incl. VAT
- Delivery usually within ( 19 ) days