Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 840818 FLOW REG (BIDIR.) 8- G1/8IN
MECALINE 840818 FLOW REG (BIDIR.) 8- G1/8IN
BIDIRECTIONAL UNIVERSAL PARALLEL MALE FLOW REGULATOR
References
mecaline:
840818
rubix:
216A3102
ean:
3660338061509
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840818 FLOW REG (BIDIR.) 8- G1/8IN
Material: Polymer Body. Pression range: 0.1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "B" on the body
Technical specifications
Attributes
Connecting diameter
G1/8
''
Metric exterior tube diameter
8
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.77
excl. VAT
/
Each
£
12.92
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SMC AS3201FS-03-06S SPEED CONTROLLER
SMC AS2201F-G01-08A SPEED CONTROLLER
SMC AS3001F-06-3 SPEED CONTROLLER
MECALINE FLOW REG METER-OUT 10-G3/8IN 853007
SMC AS2201FPG-02-08 SPEED CONTROLLER
MECALINE 886599 FINGER VALVE 3-WAYS R3/8IN
SMC AS1211FS-U10/32-03 SPEED CONTROLLER
SMC AS2052F-06-X214 SPEED CONTROLLER
MECALINE 886590 FINGER VALVE 3-WAYS 10MM
SMC AS1201F-M5-06-X21 SPEED CONTROLLER
SMC AS2201F-01-10SA SPEED CONTROLLER
MECALINE 886606 FINGER VALVE 3-WAYS R1/8IN -6MM
SMC AS3201F-02-12SD SPEED CONTROLLER
SMC AS1201FS-U10/32-03 SPEED CONTROLLER
SMC AS3301F-U03-12 SPEED CONTROLLER