Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pneumatic ball valve
MECALINE STAINLESS STEEL VALVE LOCKABLE 1IN 853555
MECALINE STAINLESS STEEL VALVE LOCKABLE 1IN 853555
STAINLESS STEEL BALL VALVE FEMALE/FEMALE 2 PIECES - FULL BORE - FLAT BLUE HANDLE
References
mecaline:
853555
rubix:
216A3291
ean:
3660338096372
Technical specifications
Diameter (inch)
1
''
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE STAINLESS STEEL VALVE LOCKABLE 1IN 853555
Material: ASTM A351 CF8M Stainless steel body, 316 Stainless steel ball & stem, PTFE Seat with 15% fiberglass, PTFE Packing gland seat, 304 Stainless steel locking device handle & nut, Anti blow-out stem. PED 97/23/CE N° 0035 or 0036, Hazard classification II. Temperature range : -20°C to +180°C.
Technical specifications
Attributes
Diameter (inch)
1
''
Service pressure
50
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.52
excl. VAT
/
Each
£
42.62
incl. VAT
Sold out
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 880666 DECOMPRESSION BALL VALVE G3/4IN
AVENTICS R412005490
FESTO 1913374 BALL VALVE ACTUATOR UNIT
AVENTICS R412005505
MECALINE BRASS BALL VALVE F/F NP50 G3/8IN 867816
MECALINE BALL-VALVE FEM-F G 3/4IN 853530
SMC VXA2130-01F-1 AIR OPERATED 2 PORT VALVE
NORGREN 602113128EX 1/4 BSP 3/2 F/F VENT EXHAUST
MECALINE BRASS BALL VALVE F/F NP50 G1/4IN 867815
MECALINE STAINLESS STEEL VALVE LOCKABLE DIA 1.1/2IN 853557
MECALINE BRASS BALL VALVE F/F NP40 G3/4IN 867818
LEGRIS BALL VALVE 0491 04 13
NORGREN 6021121C8 2 INCH BSP 2/2 F/F BAR LEVER
MECALINE BALL VALVE WITH DISCHARGE 3/8IN 853546
NORGREN 615112168 3/4 F/F LEVER B.V S/LESS ST L