LEGRIS SS COMPRESSN FITTING 1802 06 00


Stainless Steel Compression Fittings

References
parker legris:1802 06 00
rubix:115A7659
ean:0820099189369
1802 - EQUAL ELBOW
brand logo
Technical specifications
Material316L Stainless Steel
TypeEqual Elbow
See all Specifications

Product details : LEGRIS SS COMPRESSN FITTING 1802 06 00


Manufactured in 316L stainless steel, these fittings combine all the advantages of the "universal" compression fitting with excellent resistance
to environmental conditions and corrosive fluids.

They are pressure and temperature-resistant and are able to withstand strong vibration and water hammer.

Features/Benefits:

- For Use in Many Environments

• Manufactured in 316L stainless steel
• Suitable for all environments and fluids
• Resistant to water hammer and vibration
• Excellent sealing and retention of the tube
• Suitable for pneumatic and medium pressure hydraulic applications
• Metallic sealing guarantees maximum service life

- Many Tube Options

• Possibility of easily connecting different tube materials and diameters to the same fitting body
• No tube support required for rigid and semi-rigid polyamide tubing below 12 mm

Markets:

• Food and Beverage
• Vehicle Assembly Facilities
• Miscellaneous Manufacturing
• Oil and Gas
• Industrial Chemical Processing

Applications:

• Machinery Equipment at Medium and High Pressure
• Suitable for Corrosive Industrial Fluids

Technologies:

• Compression fittings
• Bulkhead connector
• Stainless steel compression fittings
• Compression connector
• Pneumatic fittings

Technical Characteristics:

• Fluids: Many fluids
• Materials: stainless steel, fluoroploymer FEP, silicone free
• Pressure: Vacuum to 400 bar
• Temperature: -40°C to +250°C

Regulations:

• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1935/2004
• RG: 1907/2006 (REACH)
• DI: 94/09/EC (ATEX)
• FDA: 21 CFR 177.1550
• NACE MR0175: compatible materials
• ISO 15156-1/-2/-3: compatible materials

Product Types:

• Stud Fitting, Male BSPT Thread
• Stud Fitting, Male NPT Thread
• Stud Fitting, Female BSPP Thread
• Stud Elbow, Male BSPT Thread
• Stud Elbow, Male NPT Thread
• Stud Standpipe, Male BSPT Thread
• Stud Standpipe, Male NPT Thread
• Equal Tube-to-Tube Connector
• Equal Bulkhead Connector
• Equal Elbow
• Equal Tee
Application: Food Process, Fluid Transmission, Pneumatics, Automotive Process, Petrochemical, Chemical, Offshore Oil & Gas
Connection 2 Tube O.d. (mm): 6
Division: Low Pressure Connectors Europe Division
Maximum Operating Pressure: 80
Maximum Operating Temperature: 250
Media: Many fluids
Minimum Operating Temperature: -40
Nut Material: STAINLESS STEEL 316L
Quantity Per Box: 2
Shape: Elbow 90° tube / tube
Sleeve Material: STAINLESS STEEL 316L
Specifications Met: DI: 2002/95/EC (RoHS), 2011/65/EC, DI: 97/23/EC (PED), RG: 1935/2004, RG: 1907/2006 (REACH), DI: 94/09/EC (ATEX), FDA: 21 CFR 177.1550, NACE MR0175: compatible materials, ISO 15156-1/-2/-3: compatible materials
Weight: 0.027

Technical specifications


Attributes
Logistic Weight27 g
Package weight62 g
Material316L Stainless Steel
TypeEqual Elbow
Min. temperature-40 °C
Max. temperature100 °C
Exterior tube diameter6 mm
30 mm
60 mm
Show UNSPSC/ECL@SS
£ 39.86 excl. VAT
/ Each
£ 47.83 incl. VAT
  • Usually arrives within 14 working days