SMC CDG5BA25SR-25 STAINLESS STEEL CYLINDER


Stainless Steel Cylinder

References
smc:CDG5BA25SR-25
rubix:110A8402
manufacturer :00013135
brand logo
brand logo
Technical specifications
Cylinder diameter25 mm
Cylinder stroke25 mm
TypeStainless Steel Cylinder
See all Specifications

Product details : SMC CDG5BA25SR-25 STAINLESS STEEL CYLINDER


SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. ? The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. ? The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. ? SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. ? The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.

Strengths

•CG5 mounting brackets
Type: flange, foot,?trunnion bracket
Applicable to all bore sizes

Technical specifications


Attributes
Cylinder diameter25 mm
Cylinder stroke25 mm
TypeStainless Steel Cylinder
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 89.65 excl. VAT
/ Each
£ 107.58 incl. VAT
  • Delivery usually within ( 7 ) days