SMC CG5EA32SV-50 STAINLESS STEEL CYLINDER
Stainless Steel Cylinder
See technical informationSee documentsReferences
SMC:CG5EA32SV-50
Rubix:109A0541
Manufacturer :00248254

Technical specifications
| Cylinder diameter | 38 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | stainless steel cylinder |
Documents
Product details : SMC CG5EA32SV-50 STAINLESS STEEL CYLINDER
Smc stainless steel air cylinder cg5ea32sv-50
Technical specifications
Attributes
| Cylinder diameter | 38 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | stainless steel cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 167.69 excl. VAT
/ Each
£ 201.23 incl. VAT
- Delivery usually within ( 7 ) days