SMC CDG5EA80SV-200 STAINLESS STEEL CYLINDER
Stainless Steel Cylinder
See technical informationSee documentsReferences
SMC:CDG5EA80SV-200
Rubix:240A1084
Manufacturer :CDG5EA80SV-200
EAN:3618035875462
Documents
Product details : SMC CDG5EA80SV-200 STAINLESS STEEL CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | stainless steel cylinder |
Show UNSPSC/ECL@SS
£ 462.58 excl. VAT
/ Each
£ 555.10 incl. VAT
- Delivery usually within ( 4 ) days
