Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 842968 ELBOW FITTING STAINLESS STEEL 1/8
MECALINE 842968 ELBOW FITTING STAINLESS STEEL 1/8
STAINLESS STEEL FEMALE - MALE TAPER ELBOW ADAPTER
References
mecaline:
842968
rubix:
216A2833
ean:
3660338063312
Technical specifications
Material
Stainless steel
Connection 1
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 842968 ELBOW FITTING STAINLESS STEEL 1/8
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G1/8
Connection 2
R1/8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.33
excl. VAT
/
Each
£
23.20
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MECALINE 842951 TEE FITTING STAINLESS STEEL 1/4
MECALINE REDUCER M-F R1/2-G3/8 869488
MECALINE FEMALE TEE G1/4IN 869536
PARKER EO-SWIVEL-CONNECTOR EGE10LR3/8EDCF
MECALINE 869508 REDUCER FEMALE / G 1/8IN -M5
SMC LQ3T3A-R9 HIGH PURITY FLUOROPOLYMER FITTING
LEGRIS 0902 13 21 ADAPTOR DOUBLE FEMALE 1/4IN - 1/2IN BSPP NICKEL
MECALINE FEMALE ELBOW G3/4IN 869525
MECALINE 858953 MALE TEE R3/4IN
LEGRIS NICKEL PLATED ADAPT 0902 00 10
MECALINE 734468 MALE UNIONR 1 1/4IN
MECALINE 869473 MALE UNION R1IN
MECALINE 842964 ELBOW FITTING STAINLESS STEEL 1/4
NORGREN 36051404 TEE CONNECTOR
MECALINE 869597 MALE UNION R1/2IN