Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded Fittings
MECALINE 842958 TEE FITTING STAINLESS STEEL R1/2
MECALINE 842958 TEE FITTING STAINLESS STEEL R1/2
STAINLESS STEEL FEMALE-MALE TAPER TEE ADAPTER
References
mecaline:
842958
rubix:
216A3008
ean:
3660338063268
Technical specifications
Material
Stainless steel
Connection 1
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 842958 TEE FITTING STAINLESS STEEL R1/2
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
Material
Stainless steel
Connection 1
G1/2
Connection 2
R1/2
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.81
excl. VAT
/
Each
£
66.97
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
MECALINE REDUCER 1/4-1/8 858897
MECALINE 859063 ADAPTER FEMALE G3/8 X MALE NPT 3/8IN
MECALINE 869562 FEMALE BULKHEAD FITTING 1/4IN
MECALINE 842953 TEE FITTING STAINLESS STEEL 1/2
SMC KFE06-02 FITTING
MECALINE REDUCER 1-3/4 858901
MECALINE REDUCER M-F R1-G1.1/2 858643
MECALINE 869599 MALE UNION R1IN
MECALINE 842956 TEE FITTING STAINLESS STEEL R1/4
MECALINE 858912 EXTENSION 1/8 L32
MECALINE MALE-MALE ELBOW R1 869581
MECALINE 869470 MALE UNION R1/2IN R3/4IN
MECALINE Y FITTING G1/2IN 869444
MECALINE 869687 REDUCER MALE-FEMALE EXECUTION CYLINDRICAL 1/2 G - 1/4
MECALINE REDUCER F-F G1IN-G1/2IN 858647