MECALINE 842953 TEE FITTING STAINLESS STEEL 1/2
STAINLESS STEEL FEMALE TEE ADAPTER
See technical informationSee documentsReferences
Mecaline:842953
Rubix:216A3004
EAN:3660338063220

Documents
Product details : MECALINE 842953 TEE FITTING STAINLESS STEEL 1/2
Material: Stainless steel AISI 316L. Pressure range: -0.99…140 Bar. Temperature range: -110°C…300°C.
Technical specifications
Attributes
| Material | stainless steel |
|---|---|
| Connection 1 | g1/2 |
| Service pressure | 140 bar |
| Max. temperature | 300 °C |
| Min. temperature | -110 °C |
Show UNSPSC/ECL@SS
£ 52.65 excl. VAT
/ Each
£ 63.18 incl. VAT
- Usually arrives within 14 working days
