Heavy Duty Non-Return Valve
Coupling | 3/8 '' |
---|---|
Material | brass |
Min. service pressure | 0.3 bar |
Coupling | 3/8 '' |
---|---|
Material | brass |
Min. service pressure | 0.3 bar |
Max. service pressure | 16 bar |
Type | heavy duty non-return valve |
Usually arrives within 14 working days