• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,380)
  • Hygiene(1,444)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,293)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Floors and surfaces
  6. Scraper
  7. SPARTEX GG.22/HS45 18IN WOODEN FLOOR SQUEEGEE C/W 54IN HANDLE&BRACKET

SPARTEX GG.22/HS45 18IN WOODEN FLOOR SQUEEGEE C/W 54IN HANDLE&BRACKET

SPARTEX GG.22/HS45 18IN WOODEN FLOOR SQUEEGEE C/W 54IN HANDLE&BRACKET

See technical information

References

Spartex:GG.22/HS45
Rubix:267A9276
brand logo
brand logo

Product details : SPARTEX GG.22/HS45 18IN WOODEN FLOOR SQUEEGEE C/W 54IN HANDLE&BRACKET


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 7.79 excl. VAT
/ Each
£ 9.35 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

WOLF GARTEN EWM MULTI-CHANGE WINDOW WASHERVIKAN 71609 ULTRA HYGIENE SQUEEGEE 600MM BLACKHILLBRUSH PLSB60B 600MM ULTRA HYGIENIC SQUEEGEE BLUEVIKAN 40602 HAND SCRAPER 75MM GREENSPARTEX 845501 REINFRD FLOOR SQUEEGEE HEAD FOR 845504/849139 CM55VIKAN 77623 REVOLVING NECK FLOOR SQUEEGEE W/REPL CASSETTE 400MM BLUEVIKAN 71605 ULTRA HYGIENE SQUEEGEE 600MM WHITEVIKAN 77759 REPLACEMENT CASSETTE 700MM BLACKVIKAN 40516 HAND SCRAPER FLEXIBLE 165MM YELLOWVIKAN 77124 HYGIENIC FLOOR SQUEEGEE W/REPLACEMENT CASSETTE 400MM REDVIKAN 77122 HYGIENIC FLOOR SQUEEGEE W/REPL CASSETTE 400MM GREENVIKAN 77143 HYGIENIC FLOOR SQUEEGEE W/REPL CASSETTE 600MM BLUEVIKAN 77123 HYGIENIC FLOOR SQUEEGEE W/REPL CASSETTE 400MM BLUEVIKAN 707752 WIPE-N-SHINE 250MM BLACKSPARTEX HH.22/HS45 24 WOODEN FLOOR SQUEEGEE WITH 4FT 6 (1.4M X 28
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap