BLICKLE FSTH 70X25/25-15K POLYURE ROLLER FSTH70X25-25-15K
Stainless steel swivel castor, with bolt hole fitting, with brake system 'stop-fix' Nylon wheel, with synthetic thread guard
See technical informationReferences
Blickle:FSTH 70x25/25-15K
Rubix:155A3012
Manufacturer :457283
EAN:4047526457280


Technical specifications
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 70 mm |
| Wheel width | 25 mm |
Product details : BLICKLE FSTH 70X25/25-15K POLYURE ROLLER FSTH70X25-25-15K
Bracket: LEXR series
- high-quality chromium-nickel steel (1.4301/AISI 304), stainless steel, vibration-ground finishing
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
- all parts including axle material are corrosion-resistant
Wheel: PO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, colour natural white
-
small thread guard
with additional
ball bearing seal
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +80 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 307 g |
|---|---|
| Load capacity | 200 kg |
| Wheel diameter | 70 mm |
| Wheel width | 25 mm |
| Wheel housing/rim material | steel |
| Running sole/tire material | polyurethane |
| Min. temperature | -20 °C |
| Max. temperature | 70 °C |
| Running sole / tire colour | brown |
| Shore A Hardness | 92 Shore |
| 25 mm |
Show UNSPSC/ECL@SS
£ 36.19 excl. VAT
/ Each
£ 43.43 incl. VAT
- Usually arrives within 14 working days