References
BIL Castors & Wheels:BZQ250CUBJ
Rubix:377A3959
Product details : SPEED RUBBER SWIVEL PLATE 250MM 800KG
Fabricated Steel Swivel Castor
Top Plate Fixing
250mm Rubber Tyred Wheel With Cast Iron Centre
Extra Wide Tread
Ball Journal Bearings
Top Plate Fixing
250mm Rubber Tyred Wheel With Cast Iron Centre
Extra Wide Tread
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 800 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 325.31 excl. VAT
/ Each
£ 390.37 incl. VAT
- Usually arrives within 14 working days

