MECALINE 884291 STAINLESS STEEL SWIVEL MALE ELB 10-G1/4IN


STAINLESS STEEL SWIVEL MALE PARALLEL ELBOW FITTING WITH FKM SEAL

References
mecaline:884291
rubix:229A7806
ean:3660338377204
brand logo
brand logo
Technical specifications
Connection 1G1/4
Connection 210
See all Specifications

Product details : MECALINE 884291 STAINLESS STEEL SWIVEL MALE ELB 10-G1/4IN


Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.

Technical specifications


Attributes
Connection 1G1/4
Connection 210
Type of threadingCylindrical
MaterialStainless steal
Show UNSPSC/ECL@SS
£ 38.68 excl. VAT
/ Each
£ 46.42 incl. VAT
  • In stock: Next day delivery