References
SMC:KXH12-04S
Rubix:117A8352
EAN:3618036021790

Technical specifications
| Type of threading | r |
|---|---|
| Connection 1 | applicable tube o.d.: 12 mm |
| Connection 2 | port thread: r 1/2 (with thread sealant s) |
Documents
Product details : SMC KXH12-04S FITTING
Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
Model: H (Male Connector)
Applicable Tube OD: Ø12
Port Size: 04 [R(PT) 1/2]
Sealant: S (Sealant)
Applicable Tube OD: Ø12
Port Size: 04 [R(PT) 1/2]
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type of threading | r |
| Connection 1 | applicable tube o.d.: 12 mm |
| Connection 2 | port thread: r 1/2 (with thread sealant s) |
| Material | pbt |
| Connecting diameter | 12 '' |
| Metric exterior tube diameter | 12 mm |
| Threading | r 1/2 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 180.34 excl. VAT
/ 2 pieces
£ 216.41 incl. VAT
- Delivery usually within ( 8 ) days