SMC KQ2V06-M5A1 ONE-TOUCH FITTING


Push-in fitting Universal Male Elbow KQ2V

References
smc:KQ2V06-M5A1
rubix:393A7328
manufacturer :01559042
brand logo
brand logo
Technical specifications

Product details : SMC KQ2V06-M5A1 ONE-TOUCH FITTING


KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.

Strengths

  • Accepts nylon and urethane tubes
  • Applicable for both vacuum and positive pressure applications
  • Release collar allows easy removal of tubing without damaging the tube
  • Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Connection 26
Length23 mm
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
  • Usually arrives within 14 working days