MECALINE 884282 STAINLESS STEEL ELBOW 8-R1/4IN
STAINLESS STEEL SWIVEL MALE TAPER ELBOW FITTING
See technical informationSee documentsReferences
Mecaline:884282
Rubix:216A1990
EAN:3660338377129

Documents
Product details : MECALINE 884282 STAINLESS STEEL ELBOW 8-R1/4IN
Material: AISI 316L stainless steel. Pressure: -0.99 Bar...20 Bar. Temperature: -15°C...200°C. Complies with NSF 61, NSF 169 and NSF 372 standards. It is ideal for direct contact with food fluids. This line can be used also in salty environmentand on machines that need frequent washing with aggressive detergents.
Technical specifications
Attributes
| Type of threading | conical |
|---|---|
| Connection 1 | r1/4 |
| Connection 2 | 8 |
| Material | stainless steal |
Show UNSPSC/ECL@SS
£ 39.70 excl. VAT
/ Each
£ 47.64 incl. VAT
- In stock: Next day delivery
