References
Aventics:2122006050
Rubix:274A0662
Manufacturer :2122006050
EAN:3661475928724

Product details : AVENTICS 2122006050 QR1-S STANDARD SERIES CONNECTOR
QR1-S Standard elbow fitting.
Technical specifications
Attributes
| Type of threading | metric |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 6 |
| Material | polybutylene terephthalate (pbt) |
| Metric exterior tube diameter | 6 mm |
| Threading | m5 |
| Max. temperature | 60 °C |
| Min. temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 5.20 excl. VAT
/ Each
£ 6.24 incl. VAT
- Delivery usually within ( 6 ) days
