FESTO 2159636 STANDARDS-BASED CYLINDER CRDSNU-B-25-10-PPS-A-MG&


ISO Cylinder

References
festo:CRDSNU-B-25-10-PPS-A-MG-A1
rubix:109A1217
manufacturer :2159636
ean:4052568252434
CRDSNU-B-25-10-PPS-A-MG-A1 Standard cylinder
brand logo
Technical specifications
TypeCRDSNU Round cylinder
Cylinder diameter25 mm
See all Specifications

Product details : FESTO 2159636 STANDARDS-BASED CYLINDER CRDSNU-B-25-10-PPS-A-MG&


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Technical specifications


Attributes
Logistic Weight404,38 g
TypeCRDSNU Round cylinder
Cylinder diameter25 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 140.02 excl. VAT
/ Each
£ 168.02 incl. VAT
  • Delivery usually within ( 2 ) days