Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646558 STANDARDS-BASED CYLINDER DSBG-40-500-PPVA-N3
FESTO 1646558 STANDARDS-BASED CYLINDER DSBG-40-500-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-40-500-PPVA-N3
rubix:
208A8376
manufacturer :
1646558
ean:
4052568243555
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646558 STANDARDS-BASED CYLINDER DSBG-40-500-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
2388
g
Type
DSBG standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
206.04
excl. VAT
/
Each
£
247.25
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
FESTO 163378 STANDARDS-BASED CYLINDER DNC-50-320-PPV-A
SMC C85N20-150 RUBBER CUSHION CYLINDER
SMC CD85N25-220-A RUBBER CUSHION CYLINDER
MATARA MCQI2-11-100-160M ISO15552-VDMA 24562 100 BORE 160MM STROKE MAG
FESTO 19269 STANDARDS-BASED CYLINDER ESNU-25-10-P-A
FESTO 188075 SHORT-STROKE CYLINDER AEVC-10-10-A-P
FESTO 3660760 ISO CYLINDER
SMC CD85Y25-250-B AIR CYLINDER
SMC C85N16-10S SINGLE ACTING CYLINDER
MATARA MCQI2-11-50-320M ISO15552-VDMA 24562 50 BORE 320MM STROKE MAG P
SMC C96SDB125-600 ISO 15552 CYLINDER
FESTO 1908323 STANDARDS-BASED CYLINDER DSNU-25-30-PPS-A
FESTO 163346 STANDARDS-BASED CYLINDER DNC-40-320-PPV-A
FESTO 1383585 STANDARDS-BASED CYLINDER DSBC-63-200-PPVA-N3
SMC CD85N25-15-A RUBBER CUSHION CYLINDER