References
Festo:DSBF-C-40-80-PPSA-N3-R
Rubix:390A8339
Manufacturer :1779434
EAN:4052568247515

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 80 mm |
Documents
Product details : FESTO 1779434 ISO CYLINDER
Standard cylinder DSBF-C-40-80-PPSA-N3-R Stroke=80 mm, Piston diameter=40 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-40-80-PPSA-N3-R 1779434
Technical specifications
Attributes
| Logistic Weight | 1097,75 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 80 mm |
Show UNSPSC/ECL@SS
£ 172.50 excl. VAT
/ Each
£ 207.00 incl. VAT
- Delivery usually within ( 6 ) days