FESTO 1775267 STANDARDS-BASED CYLINDER DSBF-C-50-320-PPVA-N3-R
Standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-50-320-PPVA-N3-R
Rubix:255A3869
Manufacturer :1775267
EAN:4052568247096

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 320 mm |
Documents
Product details : FESTO 1775267 STANDARDS-BASED CYLINDER DSBF-C-50-320-PPVA-N3-R
Standard cylinder DSBF-C-50-320-PPVA-N3-R Stroke=320 mm, Piston diameter=50 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
ISO cylinder DSBF-C-50-320-PPVA-N3-R 1775267
Technical specifications
Attributes
| Logistic Weight | 3286 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 320 mm |
Show UNSPSC/ECL@SS
£ 235.12 excl. VAT
/ Each
£ 282.14 incl. VAT
- Delivery usually within ( 6 ) days