LINK 51 4 DOOR RED LOCKER NEST OF 2 M12524GURD00

Standard Locker

See technical information

References

Link 51:M12524GURD00
Rubix:1252213
brand logo

Technical specifications

Typestandard nest locker
Number of doors4
Height1800 mm

Product details : LINK 51 4 DOOR RED LOCKER NEST OF 2 M12524GURD00


Manufactured to meet the demands for personal storage. Features semi concealed hinges for security and clean lines, welded vertical door channel for added strength and protection against impact damage and key operated deadlock. Finished with BioCote powder coating that offers protection against a wide range of bacteria helping to create a cleaner and more hygenic working environment. Tested and conform to the requirements of BS4680:1996 standard clothes lockers. No internal fittings. Available in a choice of single, nest of 2 and nest of 3 lockers.

Strengths

Comes with Top Shelf and Coat Hook
Comes with Top Shelf Coat Hook and Bar
Cam Lock Supplied with Keys - Other Locks Available
Base Plinth for Added Stability
Air Vents At the Top and Bottom for Air Circulation

Applications

Securely in Offices, Factories and Schools

Technical specifications


Attributes
Typestandard nest locker
Number of doors4
Height1800 mm
£ 400.85 excl. VAT
/ Each
£ 481.02 incl. VAT
  • Usually arrives within 14 working days

Type

Number of doors