Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 210x65x65 mm |
---|---|
Logistic Weight | 1387,5 g |
Type | DSBC standard cylinder |
Cylinder diameter | 50 mm |
Cylinder stroke | 30 mm |
Delivery usually within ( 2 ) days