FESTO 163451 STANDARDS-BASED CYLINDER DNC-80-100-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-80-100-PPV
Rubix:106A9386
Manufacturer :163451
EAN:4052568134594

Documents
Product details : FESTO 163451 STANDARDS-BASED CYLINDER DNC-80-100-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 3872 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 100 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 426.34 excl. VAT
/ Each
£ 511.61 incl. VAT
- Delivery usually within ( 16 ) days