FESTO 163518 STANDARDS-BASED CYLINDER DNC-125-200-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-125-200-PPV
Rubix:113A1741
Manufacturer :163518
EAN:4052568135102

Documents
Product details : FESTO 163518 STANDARDS-BASED CYLINDER DNC-125-200-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 10277 g |
|---|---|
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 918.40 excl. VAT
/ Each
£ 1,102.08 incl. VAT
- Delivery date on request
Contact a branch