FESTO 163458 STANDARDS-BASED CYLINDER DNC-80-500-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-80-500-PPV
Rubix:108A7935
Manufacturer :163458
EAN:4052568134662

Documents
Product details : FESTO 163458 STANDARDS-BASED CYLINDER DNC-80-500-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 8050 g |
|---|---|
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 539.51 excl. VAT
/ Each
£ 647.41 incl. VAT
- Delivery date on request
Contact a branch