Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163481 STANDARDS-BASED CYLINDER DNC-100-50-PPV
FESTO 163481 STANDARDS-BASED CYLINDER DNC-100-50-PPV
Standards-based cylinder DNC
References
festo:
DNC-100-50-PPV
rubix:
108A2731
manufacturer :
163481
ean:
4052568134815
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163481 STANDARDS-BASED CYLINDER DNC-100-50-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
4544
g
Type
DNC standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
561.14
excl. VAT
/
Each
£
673.37
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 163467 STANDARDS-BASED CYLINDER DNC-100-50-PPV-A
FESTO 559289 STANDARDS-BASED CYLINDER DSNU-25-200-PPS-A
FESTO 1366953 STANDARDS-BASED CYLINDER DSBC-50-125-PPVA-N3
FESTO 572377 STANDARDS-BASED CYLINDER DNC-40-90-PPV-A-7K2-R3
AVENTICS 0822334206 ISO 6432 SERIES MNI PNEUMATIC STANDARD CYLINDER
SMC C95NDB63-1060 LOCKING ISO-VDMA CYLINDER
SMC CD85N16-90-B AIR CYLINDER
SMC C96SDT80-500 ISO 15552 CYLINDER
NORGREN RT/57225/M/200 CYLINDER
SMC C85N12-80 AIR CYLINDER
FESTO 163314 STANDARDS-BASED CYLINDER DNC-32-320-PPV-A
FESTO 8165593 STANDARDS-BASED CYLINDER
SMC CD85Y20-100-B AIR CYLINDER
SMC CD85N25-30-B AIR CYLINDER
MECALINE 895890 CYLINDER ISO15552 D63 C200 D M