Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163511 STANDARDS-BASED CYLINDER DNC-125-25-PPV
FESTO 163511 STANDARDS-BASED CYLINDER DNC-125-25-PPV
Standards-based cylinder DNC
References
festo:
DNC-125-25-PPV
rubix:
113A1734
manufacturer :
163511
ean:
4052568135034
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163511 STANDARDS-BASED CYLINDER DNC-125-25-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
7300
g
Type
dnc standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
859.65
excl. VAT
/
Each
£
1,031.58
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 1645464 ISO CYLINDER
FESTO 559271 STANDARDS-BASED CYLINDER DSNU-20-25-PPS-A
SMC CP96SB63-160 ISO 15552 CYLINDER
FESTO 530570 SHORT-STROKE CYLINDER AEVC-12-5-P-A
SMC MY1M32TFG-800 MECHANICALLY COUPLED RODLESS CYLINDER
PARKER P1F-S032MS-0025-0000 CYLINDER
SMC CD85N16-180-A ISO 6432 CYLINDER
SMC CP96NDB32-250C CYLINDER WITH LOCK
FESTO 163313 STANDARDS-BASED CYLINDER DNC-32-250-PPV-A
SMC C85Y8-25 AIR CYLINDER
SMC CD85N25-135C-B AIR CYLINDER
SMC C85N25-400-X2018 ISO 6432 CYLINDER
SMC CP96SDB32-145 ISO 15552 CYLINDER
SMC CD85N16-160-B AIR CYLINDER
AVENTICS 0822397009