Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163497 STANDARDS-BASED CYLINDER DNC-125-25-PPV-A
FESTO 163497 STANDARDS-BASED CYLINDER DNC-125-25-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-125-25-PPV-A
rubix:
113A1729
manufacturer :
163497
ean:
4052568134914
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163497 STANDARDS-BASED CYLINDER DNC-125-25-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
7352
g
Type
DNC standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
908.95
excl. VAT
/
Each
£
1,090.74
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 1774267 ISO CYLINDER
FESTO 1646720 STANDARDS-BASED CYLINDER DSBG-50-500-PPVA-N3
SMC CP96KDB32-320C NON ROTATING ISO 15552 CYLINDER
FESTO 557909 HINGE CYLINDER
MATARA MCQI2-11-50-50M ISO15552-VDMA 24562 50 BORE 50MM STROKE MAG PRO
SMC CP96SDB32-25CW CYLINDER DOUBLE ROD
SMC CP96NDB50-100CW CYLINDER WITH LOCK DOUBLE ROD
SMC NT-08 ROD END NUT M22X1.5
SMC CP96SDB50-150C ISO 15552 CYLINDER
SMC NT-015A PISTON ROD NUT
AVENTICS 0822010523 SERIES KHZ PNEUMATIC STANDARD CYLINDER
FESTO 19242 STANDARDS-BASED CYLINDER DSNU-20-200-PPV-A
PARKER MINICYL P1A-S016DS-0030
AVENTICS PRADA080050022111BAS 0822124011
FESTO 196021 ROUND CYLINDER DSNU-32-40-PPV-A