Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163507 STANDARDS-BASED CYLINDER DNC-125-400-PPV-A
FESTO 163507 STANDARDS-BASED CYLINDER DNC-125-400-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-125-400-PPV-A
rubix:
113A1957
manufacturer :
163507
ean:
4052568135010
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163507 STANDARDS-BASED CYLINDER DNC-125-400-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
13684
g
Type
DNC standard cylinder
Cylinder diameter
125
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,079.41
excl. VAT
/
Each
£
1,295.29
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 559298 ROUND CYLINDER DSNU-32-80-PPS-A
FESTO 1785018 ISO CYLINDER
SMC CP96SDD32-50C ISO 15552 CYLINDER
AVENTICS 0822033201 CYLINDER
SMC CD85N25-120-B AIR CYLINDER
FESTO 8165440 STANDARDS-BASED CYLINDER
AVENTICS 0822334205 ISO 6432 SERIES MNI PNEUMATIC STANDARD CYLINDER
SMC CD-MU03 CLEVIS PIN
SMC CP96SDB125-700W CYLINDER DOUBLE ROD
SMC CP96SDB32-250CW CYLINDER DOUBLE ROD
SMC CP96SB80-400C-XB6 ISO 15552 CYLINDER 80 STR400 HEAT RESISTANT
SMC CD85N8-30-B AIR CYLINDER
PARKER CYLINDER P1A-S012DS-0010
SMC CP96SDB80-600C ISO 15552 CYLINDER
SMC CD85N16-60-A AIR CYLINDER