SMC CP96SB80-400C-XB6 ISO 15552 CYLINDER 80 STR400 HEAT RESISTANT
ISO Cylinder
See technical informationSee documentsReferences
SMC:CP96SB80-400C-XB6
Rubix:263A9133
Manufacturer :CP96SB80-400C-XB6
Documents
Product details : SMC CP96SB80-400C-XB6 ISO 15552 CYLINDER 80 STR400 HEAT RESISTANT
CP96, profile design ISO cylinder with enclosed tie rods, is available in 6 bore sizes from ø32 to ø125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 400 mm |
Show UNSPSC/ECL@SS
£ 273.66 excl. VAT
/ Each
£ 328.39 incl. VAT
- Delivery usually within ( 4 ) days
