SMC CHDKGB40-30 HYDRAULIC CYLINDER


CH(D)KG(32-100), Compact Hydraulic Cylinder Series

References
smc:00024704
rubix:393A3341
brand logo
brand logo
Technical specifications
TypeCompact Hydraulic Cylinder
Cylinder diameter40 mm
See all Specifications

Product details : SMC CHDKGB40-30 HYDRAULIC CYLINDER


CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.

Strengths

JIS standard compact hydraulic cylinder Nominal pressure: 16MPa Bore sizes: 32~100 Mounting: basic type Auto switch capable

Technical specifications


Attributes
TypeCompact Hydraulic Cylinder
Cylinder diameter40 mm
Cylinder stroke30 mm
Show UNSPSC/ECL@SS
£ 182.02 excl. VAT
/ Each
£ 218.42 incl. VAT
  • Usually arrives within 14 working days