FESTO 163319 STANDARDS-BASED CYLINDER DNC-32-25-PPV
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-32-25-PPV
Rubix:113A1954
Manufacturer :163319
EAN:4052568133665

Documents
Product details : FESTO 163319 STANDARDS-BASED CYLINDER DNC-32-25-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 591 g |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Type | dnc standard cylinder |
Show UNSPSC/ECL@SS
£ 199.68 excl. VAT
/ Each
£ 239.62 incl. VAT
- Delivery usually within ( 16 ) days