Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163377 STANDARDS-BASED CYLINDER DNC-50-250-PPV-A
FESTO 163377 STANDARDS-BASED CYLINDER DNC-50-250-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-50-250-PPV-A
rubix:
113A1952
manufacturer :
163377
ean:
4052568134075
Technical specifications
Type
DNC standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163377 STANDARDS-BASED CYLINDER DNC-50-250-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
2885
g
Type
DNC standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
325.07
excl. VAT
/
Each
£
390.08
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
FESTO 1376664 STANDARDS-BASED CYLINDER DSBC-40-250-PPVA-N3
SMC CD85N16-105-B AIR CYLINDER
SMC CD85N25-280C-B AIR CYLINDER
SMC CD85N12-80-A AIR CYLINDER
FESTO 2159631 ISO CYLINDER
SMC CD85N25-160-B-XC6A AIR CYLINDER
FESTO 163450 STANDARDS-BASED CYLINDER DNC-80-80-PPV
MECALINE 895887 CYLINDER ISO15552 D63 C125 D M
SMC CD85N20-80C-B AIR CUSHIONED CYLINDER
FESTO 1774266 STANDARDS-BASED CYLINDER DSBF-C-40-200-PPVA-N3-R
SMC C85N25-40S SINGLE ACTING CYLINDER
PARKER CYLINDER P1A-S020MS-0050
FESTO 2123167 STANDARDS-BASED CYLINDER DSBC-40-30-PPVA-N3
SMC CP95SDB50-200 AIR CYLINDER
MATARA MCQI2-11-80-350M ISO15552-VDMA 24562 80 BORE 350MM STROKE MAG P