Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895917 CYLINDER ISO15552 D100 C400 D M
MECALINE 895917 CYLINDER ISO15552 D100 C400 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895917
rubix:
259A6019
manufacturer :
895917
ean:
3660338482182
Technical specifications
Type
ISO15552
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895917 CYLINDER ISO15552 D100 C400 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
100
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
185.90
excl. VAT
/
Each
£
223.08
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 1646761 ISO CYLINDER
FESTO 3660762 ISO CYLINDER
FESTO 1792957 ISO CYLINDER
FESTO 1646710 STANDARDS-BASED CYLINDER DSBG-50-40-PPVA-N3
SMC CP96KB63-400C CYLINDER NON-ROTATING
FESTO 196047 ROUND CYLINDER DSNU-50-200-PPV-A
SMC CP96KDB80-125C CYLINDER NON-ROTATING
FESTO 8165677 STANDARDS-BASED CYLINDER
FESTO 3660774 ISO CYLINDER
NORGREN RT/57240/M/25 DA P CYLINDER
FESTO 2125495 STANDARDS-BASED CYLINDER DSBC-63-300-PPVA-N3
SMC CP96KB80-160C CYLINDER NON-ROTATING
FESTO 1645468 ISO CYLINDER
MECALINE 895851 CYLINDER ISO15552 D32 C125 D M
SMC CD85N20-10C-B AIR CUSHIONED CYLINDER