Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163314 STANDARDS-BASED CYLINDER DNC-32-320-PPV-A
FESTO 163314 STANDARDS-BASED CYLINDER DNC-32-320-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-32-320-PPV-A
rubix:
113A1940
manufacturer :
163314
ean:
4052568133634
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163314 STANDARDS-BASED CYLINDER DNC-32-320-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1488,6
g
Type
dnc standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
320
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
250.66
excl. VAT
/
Each
£
300.79
incl. VAT
In stock: Next day delivery
Select variants (213)
Add to cart
Check our products from related categories
SMC CD85N10-10T-B SPRING EXTEND CYLINDER
FESTO 565797 HINGE CYLINDER
SMC C85N16-150S SPRING RETURN CYLINDER
FESTO 1785012 ISO CYLINDER
NORGREN PM/31021 AIR BELLOWS 2 3/4 X 1
SMC CP96SDB40-125C ISO 15552 CYLINDER
PARKER CYLINDER P1A-S012DS-0050
FESTO 5249369 ROUND CYLINDER
SMC CP96SDB32-50CW CYLINDER DOUBLE ROD
SMC CDG3BN50-25 AIR CYLINDER
SMC CP96SDB40-170 ISO 15552 CYLINDER
SMC CD85N10-125-B-X2018 ISO 6432 CYLINDER
SMC CP96SDB50-25C ISO 15552 CYLINDER
SMC C85F25-50 AIR CYLINDER
SMC C85N20-70 AIR CYLINDER