SMC CDG3BN50-25 AIR CYLINDER


Air Cylinder

References
smc:CDG3BN50-25
rubix:2600399
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter55 mm
See all Specifications

Product details : SMC CDG3BN50-25 AIR CYLINDER


Short type construction
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
Strokes up to 300 mm.
•Standard: double acting single rod
•Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, & 100
•Strokes from 25mm through 300mm
•Mounts: basic, foot, front or rear flange, clevis
•Variety of switches and a variety of lead wire lengths

Magnet: D (Built-in)
Mounting: B (Basic)
Bore Size: 50mm
Stroke: 25
Rod End Thread: Male Thread
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Strengths

•Space saving, compact cylinder
Space saving, compact cylinder
Minimized with shorter total length

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter55 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 102.76 excl. VAT
/ Each
£ 123.31 incl. VAT
  • Delivery usually within ( 4 ) days