Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163355 STANDARDS-BASED CYLINDER DNC-40-100-PPV
FESTO 163355 STANDARDS-BASED CYLINDER DNC-40-100-PPV
Standards-based cylinder DNC
References
festo:
DNC-40-100-PPV
rubix:
110A1101
manufacturer :
163355
ean:
4052568133924
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163355 STANDARDS-BASED CYLINDER DNC-40-100-PPV
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1277,7
g
Type
dnc standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
241.75
excl. VAT
/
Each
£
290.10
incl. VAT
Delivery usually within (
16
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC CD85N8-15-B AIR CYLINDER
FESTO 557910 HINGE CYLINDER
FESTO 1778438 ISO CYLINDER
SMC CD85N20-160-B-XC6A AIR CYLINDER
SMC CD85N10-10C-B AIR CYLINDER
FESTO 3660628 ISO CYLINDER
SMC CP96SDB50-600C-XC4 CYLINDER WITH DUST SEAL
PARKER AIRBELLTRIPLE12X3 9109051
FESTO 188105 SHORT-STROKE CYLINDER AEVC-16-5-A-P
FESTO 34720 STANDARDS-BASED CYLINDER DSNU-20-320-PPV-A
SMC CD85KN12-20S-B NON-ROTATING ISO 6432 CYLINDER
SMC CD85N10-10-B AIR CYLINDER
SMC CP96SDB63-60C ISO 15552 CYLINDER
SMC C85N16-30 AIR CYLINDER
MECALINE 895880 CYLINDER ISO15552 D50 C300 D M