FESTO 1922626 STANDARDS-BASED CYLINDER DNC-40-70-PPV-A
Standards-based cylinder DNC
See technical informationSee documentsReferences
Festo:DNC-40-70-PPV-A
Rubix:107A0552
Manufacturer :1922626
EAN:4052568017125

Technical specifications
| Type | dnc standard cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 70 mm |
Documents
Product details : FESTO 1922626 STANDARDS-BASED CYLINDER DNC-40-70-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Technical specifications
Attributes
| Logistic Weight | 1124 g |
|---|---|
| Type | dnc standard cylinder |
| Cylinder diameter | 40 mm |
| Cylinder stroke | 70 mm |
Show UNSPSC/ECL@SS
£ 216.00 excl. VAT
/ Each
£ 259.20 incl. VAT
- Delivery usually within ( 8 ) days