FESTO 1774261 STANDARDS-BASED CYLINDER DSBF-C-40-50-PPVA-N3-R
DSBF standard cylinder
See technical informationSee documentsReferences
Festo:DSBF-C-40-50-PPVA-N3-R
Rubix:106A5925
Manufacturer :1774261
EAN:4052568246907

Documents
Product details : FESTO 1774261 STANDARDS-BASED CYLINDER DSBF-C-40-50-PPVA-N3-R
Standard cylinder DSBF-C-40-50-PPVA-N3-R Stroke=50 mm, Piston diameter=40 mm, Cushioning=PPV: Pneumatic cushioning adjustable at both ends, Assembly Position=Any, Conforms to standard=ISO 15552
Technical specifications
Attributes
| Logistic Weight | 972,1 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 50 mm |
| Type | dsbf standard cylinder |
Show UNSPSC/ECL@SS
£ 172.61 excl. VAT
/ Each
£ 207.13 incl. VAT
- In stock: Next day delivery