FESTO 163384 STANDARDS-BASED CYLINDER DNC-50-40-PPV


Standards-based cylinder DNC

References
festo:DNC-50-40-PPV
rubix:112A3369
manufacturer :163384
ean:4052568004668
DNC-50-40-PPV Standard cylinder
brand logo
Technical specifications
TypeDNC standard cylinder
Cylinder diameter50Ā mm
See all Specifications

Product details : FESTO 163384 STANDARDS-BASED CYLINDER DNC-50-40-PPV


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistic Weight1497,3Ā g
TypeDNC standard cylinder
Cylinder diameter50Ā mm
Cylinder stroke40Ā mm
Show UNSPSC/ECL@SS
Ā£ 269.57 excl. VAT
/ Each
Ā£ 323.48 incl. VAT
  • Delivery usually within ( 16 ) days