FESTO 163380 STANDARDS-BASED CYLINDER DNC-50-500-PPV-A


Standards-based cylinder DNC

References
festo:DNC-50-500-PPV-A
rubix:109A7006
manufacturer :163380
ean:4052568134105
DNC-50-500-PPV-A Standard cylinder
brand logo
Technical specifications
TypeDNC standard cylinder
Cylinder diameter50Ā mm
See all Specifications

Product details : FESTO 163380 STANDARDS-BASED CYLINDER DNC-50-500-PPV-A


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Strengths

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Technical specifications


Attributes
Logistic Weight4500Ā g
TypeDNC standard cylinder
Cylinder diameter50Ā mm
Cylinder stroke500Ā mm
Show UNSPSC/ECL@SS
Ā£ 370.95 excl. VAT
/ Each
Ā£ 445.14 incl. VAT
  • In stock: Next day delivery