FESTO 35193 STANDARDS-BASED CYLINDER DSNU-25-400-PPV-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-25-400-PPV-A
Rubix:109A4741
Manufacturer :35193
EAN:4052568010096



Documents
Product details : FESTO 35193 STANDARDS-BASED CYLINDER DSNU-25-400-PPV-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 455x28x28 mm |
|---|---|
| Logistic Weight | 669 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 400 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 73.77 excl. VAT
/ Each
£ 88.52 incl. VAT
- In stock: Next day delivery