Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 163371 STANDARDS-BASED CYLINDER DNC-50-50-PPV-A
FESTO 163371 STANDARDS-BASED CYLINDER DNC-50-50-PPV-A
Standards-based cylinder DNC
References
festo:
DNC-50-50-PPV-A
rubix:
113A1942
manufacturer :
163371
ean:
4052568134013
Technical specifications
Type
dnc standard cylinder
Cylinder diameter
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 163371 STANDARDS-BASED CYLINDER DNC-50-50-PPV-A
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Wide range of variants for customised applications
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Technical specifications
Attributes
Logistic Weight
1587,4
g
Type
dnc standard cylinder
Cylinder diameter
50
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
288.40
excl. VAT
/
Each
£
346.08
incl. VAT
Delivery usually within (
8
) days
Select variants (213)
Add to cart
Check our products from related categories
SMC C85N25-50 AIR CYLINDER
FESTO 188082 SHORT-STROKE CYLINDER AEVC-12-5-I-P
FESTO 19207 STANDARDS-BASED CYLINDER DSNU-20-10-P-A
SMC CD85N16-180-A ISO 6432 CYLINDER
SMC CP96SDB40-25CW CYLINDER DOUBLE ROD
SMC CP96SDB40-1200C ISO 15552 CYLINDER
FESTO 163351 STANDARDS-BASED CYLINDER DNC-40-25-PPV
SMC CD85N10-25S-A CYLINDER
FESTO 33974 STANDARDS-BASED CYLINDER DSNU-20-25-PPV-A
NORGREN RT/57216/M/100 CYLINDER
FESTO 2123072 STANDARDS-BASED CYLINDER DSBC-32-70-PPVA-N3
FESTO 8165681 STANDARDS-BASED CYLINDER
FESTO 163470 STANDARDS-BASED CYLINDER DNC-100-125-PPV-A
FESTO 1646712 STANDARDS-BASED CYLINDER DSBG-50-80-PPVA-N3
AVENTICS CYLINDER 0822124010