FESTO 8152560 STANDARDS-BASED CYLINDER CRDSNU-20-25-P-A


ISO Cylinder

References
festo:CRDSNU-20-25-P-A
rubix:236A1108
ean:4052568575830
brand logo
brand logo
Technical specifications
TypeStandardized cylinder
Cylinder diameter21.3 mm
See all Specifications

Product details : FESTO 8152560 STANDARDS-BASED CYLINDER CRDSNU-20-25-P-A


Standard cylinder DSNUP-16-100-P-A consists of polymer cap with plain plastic bearing and aluminium barrel. Stroke=100 mm, Piston diameter=16 mm, Piston rod thread=M6, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Standard cylinder, ISO 6432, stainless steel

Technical specifications


Attributes
TypeStandardized cylinder
Cylinder diameter21.3 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 138.42 excl. VAT
/ Each
£ 166.10 incl. VAT
  • In stock: Next day delivery